Shop All Caster Accessories
Blickle
Nylon Expanding Adapter Kit
Mfr # ER12
Zoro # G0890351
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Nylon
- Extended Lead No
- Caster Mounting Type Threaded Stem
- Caster Product Group Expanding Stem Adapters
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # ER12
- Zoro # G0890351
- Country of Origin Germany
- Category Caster Accessories
Details
Item | Synthetic Expanding Stem Adapter For Round Tubing |
Caster Frame Material | Nylon |
Extended Lead | No |
Caster Mounting Type | Threaded Stem |
Caster Product Group | Expanding Stem Adapters |
System of Measurement | Inch |
ESD Conductive | No |
Series | Expanding Stem Adapters |
Application | Used With Round or Square Tubes |
Description
Expanding Stem Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (0569 306 BK)
- DAYTON Vending Hand Truck, 1200 lb., 60in (4XKJ2)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- ZORO SELECT Caster Wheel, 4440 lb., 10" dia., 3" W (HC10030S6-16-6205-826)
- DURASTAR Axle (Zerk, Stainless), 1/2-13 x 3-3/4 x 1, For S30/S34/S40 Series Bra (SAZ0856T)
- RICHELIEU 3 in General Duty Polypropylene Rigid Caster Black (F25829)
- ZORO SELECT Caster Mount, Plate, 1" Stem Dia., PK5 (442R56)
- DAYTON Caster Hardware Kit (NOB8X25)
- HAMILTON Spanner Bushing (340178)
- RICHELIEU 2 in Polypropylene Swivel Caster Black (F25190)
- ZORO SELECT Caster Mount, 3/8" Stem Dia., 1-1/2"Stem L (PHW-ST3-P3-SET)
- Blickle Caster Accessories