Shop All Caster Accessories
Blickle
Metal Expanding Adapter Kit
Mfr # E12
Zoro # G0890080
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Mounting Type Threaded Stem
- Extended Lead No
- Application Used With Round or Square Tubes
- Series Expanding Stem Adapters
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # E12
- Zoro # G0890080
- Country of Origin Germany
- Category Caster Accessories
Details
Item | Metal Expanding Stem Adapter For Round And Square Tubing |
Caster Mounting Type | Threaded Stem |
Extended Lead | No |
Application | Used With Round or Square Tubes |
Series | Expanding Stem Adapters |
System of Measurement | Inch |
Caster Product Group | Expanding Stem Adapters |
ESD Conductive | No |
Caster Frame Material | Steel |
Description
Expanding Stem Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E30B4C1P6)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 24BF (KAR24)
- WERNER Extension Ladder Leveler Kit, Aluminum (PK80-2)
- PEERLESS CHAIN 3/8 V10 CLEVIS GRAB W/PIN, UPC, 8429400 (8429400)
- BLICKLE Nylon Expanding Adapter Kit (ER12)
- COMPONENT HARDWARE Black Rubber Corner Bumper, Square E (C60-1030-B)
- JOHNDOW INDUSTRIES Rubberized Tool Tray (JDI-RT1)
- DURASTAR Bearing, (Q34S Precision Ball), 3/8 x 1-3/16, Short Inner Race (PB36-Q34S)
- CASTERHQ Caster Pad, Caster Dock, For 4"x4-1/2" Plate Size (CB-QCCP4)
- ZORO SELECT Friction Ring Stem Mount, 7/16 x 7/8, PK5 (KITSXS24001G)
- ZORO SELECT Expand. Stem Kit, Range 1-1/4" to 1-1/2" (442R61)
- Blickle Caster Accessories