Shop All Caster Accessories
Blickle
Metal Expanding Adapter Kit
Mfr # E02
Zoro # G0890379
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Steel
- Extended Lead No
- Caster Product Group Expanding Stem Adapters
- System of Measurement Inch
- Caster Mounting Type Threaded Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # E02
- Zoro # G0890379
- Country of Origin Germany
- Category Caster Accessories
Details
Item | Metal Expanding Stem Adapter For Round And Square Tubing |
Caster Frame Material | Steel |
Extended Lead | No |
Caster Product Group | Expanding Stem Adapters |
System of Measurement | Inch |
Caster Mounting Type | Threaded Stem |
Series | Expanding Stem Adapters |
ESD Conductive | No |
Application | Used With Round or Square Tubes |
Description
Expanding Stem Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Stop Sleeve, 5/16 In, 122 Copper (ST2-10)
- CROSBY Fist Grip, Double Saddle, 7/16in - 1/2in (1010532)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- BLICKLE Nylon Expanding Adapter Kit (ER12)
- ZORO SELECT Caster Mount, 1/2" Stem Dia., 1-1/2"Stem L (PHW-ST1-P3-SET)
- ZORO SELECT Caster Puller Tool, For Stem Casters (89900)
- RICHELIEU 2 in General Duty Polypropylene Rigid Caster Black (F25827)
- DURASTAR Bearing (Flanged Precision Ball), 1/2 x 1-3/16 (PB38-Q34)
- J.W. WINCO JW Winco GN1804.1-M50X1.5 Spanner Locknut (1804.1-M50X1.5)
- ZORO SELECT Caster Mount, Threaded Stem, 1" L Stem (404L11)
- Blickle Caster Accessories