Shop All Bolt Hole Casters
Blickle
Kngpn Swvl Cstr, Wht Nyln, 3-1/8", Brake
Mfr # LER-PO 80KA-FI
Zoro # G9659618
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 80 mm
- Wheel Width 32 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-PO 80KA-FI
- Zoro # G9659618
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M12 |
Swivel Radius | 78 mm |
Overall Height | 102 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Bottom Hook Assembly (3KG1W)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40101BK)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EE1802NFX14)
- BLICKLE Kingpin Swivel Caster, PU, 2", 165 lb. (LRA-PATH 50KF)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 6", 245 lb., Brk (LKRA-VPA 150K-FI)
- BLICKLE SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk (LRXA-PATH 75G-FI)
- BLICKLE Kingpin Swivel Caster, Nylon, 3", Brake (LKR-SPO 75K-FI)
- BLICKLE Rigid Solid Rbbr Whl Caster, 10", 1000 lb. (B-VLE 255K)
- BLICKLE SS Kngpn Rigid Cstr, Urethane, 3", 165 lb. (BRXA-PATH 75KFD)
- BLICKLE Kingpin Swivel Caster, Solid Rbr, 8", Brake (LER-POEV 200KA-FI-SG)
- Blickle Casters