Shop All Bolt Hole Casters
Blickle
Kngpn Swvl Cstr, Wht Nyln, 3-1/8", Brake
Mfr # LER-PO 80G-FI
Zoro # G9659548
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 80 mm
- Wheel Width 32 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-PO 80G-FI
- Zoro # G9659548
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M12 |
Overall Height | 102 mm |
Swivel Radius | 78 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Universal Spring-Loaded Safety Swing Gate, 24 to 40 W Opening, Yellow (708360YL)
- THE BETTER BUNGEE Polystrap, Black, 18 in.L, Galvanized Steel (BBS18GBK)
- VESTIL GUARD RAIL SYSTEM BLACK PLASTIC END CAP (GR-H2R-CAP-BK)
- ZORO SELECT Floor Lck, Top Plate, 6-3/4 in H, 6 in Cstr (FL-LK-6EM)
- BLICKLE Kngpn Rigid Cstr, Urthane, 3", 165 lb. (BRA-PATH 75G)
- BLICKLE Kngpn Swvl Cstr, Solid Rubr, 4", 245 lb. (LKRA-VPA 101G)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Pln (LMDA-PATH 75G)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 275 lb. (LER-TPA 127KF)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-TPA 101KF-FI)
- BLICKLE Kingpin Swivel Caster, Bk Nyln, 3-1/8", Brk (LKRA-POA 80G-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in, 265 lb (LKRXA-TPA 126G-FI)
- Blickle Casters