Shop All Bolt Hole Casters
Blickle
Kngpn Swvl Cstr, White Nylon, 5", Brake
Mfr # LER-PO 125KA-FI
Zoro # G9659609
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 125 mm
- Wheel Width 40 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-PO 125KA-FI
- Zoro # G9659609
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 125 mm |
Wheel Width | 40 mm |
Mounting Bolt Dia. | M12 |
Swivel Radius | 102.5 mm |
Overall Height | 150 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206-4C)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 600 Lb (2TAT7)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573084GRA)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP3)
- BLICKLE Rigid Solid Rbbr Whl Caster, 10", 1000 lb. (B-VLE 255K)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 4", 245 lb., Brk (LKRA-VPA 101K-FI)
- BLICKLE Kingpin Swivel Caster, PU, 3", Brake (LRA-PATH 75KF-FI)
- BLICKLE Kingpin Swivel Cstr, Gry Nylon, 5", Brake (LER-POG 125G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LER-TPA 102KF-FI)
- BLICKLE Kngpn Swvl Cstr, Solid Rubr, 4", 245 lb. (LKRA-VPA 101G)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL)
- Blickle Bolt Hole Casters