Shop All Bolt Hole Casters
Blickle
Kngpn Swvl Cstr, White Nylon, 5", Brake
Mfr # LER-PO 125G-FI
Zoro # G9659590
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 125 mm
- Wheel Width 40 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-PO 125G-FI
- Zoro # G9659590
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 125 mm |
Wheel Width | 40 mm |
Mounting Bolt Dia. | M12 |
Swivel Radius | 102.5 mm |
Overall Height | 150 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-G-YL)
- VESTIL Fork Extension, Black, 54 L x 4" W, PR (FE-4-54-BK)
- ZORO SELECT Drum Dolly, 1000 lb., Steel, 55 gal. (34)
- MAZZELLA Crosby S-4320 Latch Kit 3/4T Carbon 1T Alloy Hook, 1.44"L X 0.5"W (1096325)
- BLICKLE SS, Kingpin Swivel Caster, Wht Nyln, 4", Brk (LKRXA-PO 101G-FI)
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 3-1/8", Brk (LKRA-PATH 80G-FI)
- BLICKLE SS Kngpn Swivl Cstr, Nyln, 2", 165 lb., Blk (LRXA-PO 50G)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Pln (LMDA-PATH 75G)
- BLICKLE SS Kngpn Swvl Cstr, Urethane, 2", 165 lb. (LRXA-PATH 50G)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80KF-FI)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in, 165 lb, Znc (BRA-TPA 75G)
- Blickle Bolt Hole Casters