Shop All Bolt Hole Casters
Blickle
Kngpn Swvl Cstr, Urtan, 2", 165 lb., Brk
Mfr # LRA-PATH 50G-FI
Zoro # G9657630
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 50 mm
- Wheel Width 19 mm
- Mounting Bolt Dia. M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LRA-PATH 50G-FI
- Zoro # G9657630
- UPC # 04047526138035
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 50 mm |
Wheel Width | 19 mm |
Mounting Bolt Dia. | M10 |
Swivel Radius | 50 mm |
Overall Height | 69 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Keg Hook (2002-E9)
- ZORO SELECT Rgd Plat Castr, Therm Rubbr, 6 in., 450 lb. (1NVD8)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 6' - 2-ply (EN2-902-06-T5)
- TIGER BRAND JACK POST Tiger Brand Jack Post JS-93 4 ft. 5 in. - 7 ft. 9 in. 15 Gauge Adjustable Jack Post (196154)
- BLICKLE Kingpin Swivel Caster, PU, 3", Brake (LRA-PATH 75KF-FI)
- BLICKLE SS Kngpn Swivl Cstr, Nyln, 2", 165 lb., Blk (LRXA-PO 50G)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 265 lb. (LKRA-TPA 126G)
- BLICKLE Kingpin Swivel Caster, PU, 2", 165 lb. (LRA-PATH 50KF)
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 3-1/8", Brk (LKRA-PATH 80G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, M12x1.75P Stem, Swivel, 500 kg Cap, NBR Foot Pad, Ivory (GDR-80-S-HUP)
- Blickle Bolt Hole Casters