Shop All Bolt Hole Casters
Blickle
Kngpn Swvl Cstr, Thrm Rbr, 5", Brk
Mfr # LKRA-PATH 126G-FI
Zoro # G9657895
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 125 mm
- Wheel Width 32 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LKRA-PATH 126G-FI
- Zoro # G9657895
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M12 |
Swivel Radius | 102.5 mm |
Overall Height | 158 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 31000 lb Cap (EN360X4)
- CM Lower Latch Hook, for 5Z382, etc. (28686)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 3-1/8", Brk (LKRA-VPA 80G-FI)
- BLICKLE Rigid Solid Rbbr Whl Caster, 10", 1000 lb. (B-VLE 255K)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 5", Brake (LEXR-TPA 127G-FI)
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 3", 165 lb., Blk (BRXA-PO 76G)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 3-1/8", Brk (LKRXA-PO 80G-FI)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Swivel Bolt Hole Caster Set with 2 Total Lock Brake (SCC-BHTTL20S314-TPRB-2-S-2)
- Blickle Bolt Hole Casters