Shop All Bolt Hole Casters
Blickle
Kngpn Swvl Cstr, Thrm Rbr, 4", Brk
Mfr # LKRA-PATH 101G-FI
Zoro # G9657901
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 100 mm
- Wheel Width 32 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LKRA-PATH 101G-FI
- Zoro # G9657901
- UPC # 04047526125707
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M12 |
Swivel Radius | 90 mm |
Overall Height | 133 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft Hoist Lift (JLP-075A-20)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN1802DX12)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-070-146C16)
- WESCO Heavy Duty Scissors Lift Table, LT-1650SL (272970)
- BLICKLE SS, Kingpin Swivel Caster, PU, 5", Brake (LEXR-PATH 125KFD-FI)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 3-1/8", Brk (LKRXA-PO 80G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LER-TPA 102KF-FI)
- BLICKLE Kingpin Swivel Caster, Solid Rbr, 8", Brake (LER-POEV 200KA-FI-SG)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 4", Brake (LEXR-TPA 102G-FI)
- BLICKLE Kngpn Swvl Cstr, Polyurethane, 8", Brake (LER-PATH 200G-FI)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWHK04)
- Blickle Bolt Hole Casters