Shop All Bolt Hole Casters
Blickle
Kngpn Swvl Cstr, Polyurethane, 6", 660 lb.
Mfr # LER-PATH 160G
Zoro # G9659478
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Wheel Dia. 160 mm
- Wheel Width 40 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-PATH 160G
- Zoro # G9659478
- UPC # 04047526126407
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 160 mm |
Wheel Width | 40 mm |
Mounting Bolt Dia. | M12 |
Swivel Radius | 134 mm |
Overall Height | 195 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 8.46 in. H X 14.02 in. W X 9.84 in. D 300 lb. capacity 1 step Plastic Folding Step Stool (11-903-BGR4)
- US CARGO CONTROL 4040 Tailboard Block (3/8" wire x 3" sheave) (4040T3)
- TANIS Conveyor Cylinder Brush, L34In, OD6In (RB632)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF2-902-12)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Bll (LMDA-PATH 75KF)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80KF-FI)
- BLICKLE Kngpn Swvl Cstr, Polyurethane, 4", Brake (LER-PATH 100G-FI)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", Brake (LER-PO 100G-FI)
- BLICKLE Kingpin Swivel Caster, PU, 2", 165 lb. (LRA-PATH 50KF)
- BLICKLE SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk (LRXA-PATH 75KFD-FI)
- PEGASUS Rig Only, Rigid, 4", 350 lb. (P12R-040X150-12)
- Blickle Bolt Hole Casters