Shop All Bolt Hole Casters
Blickle
Kngpn Swvl Cstr, Polyurethane, 5", Brake
Mfr # LER-PATH 125G-FI
Zoro # G9659408
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 125 mm
- Wheel Width 32 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LER-PATH 125G-FI
- Zoro # G9659408
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M12 |
Overall Height | 150 mm |
Swivel Radius | 102.5 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5000 lb (12EEX3)
- CM Steel Bottom Hook Assy, for 5Z385, etc. (35611)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 3800 lb (N01051BL)
- BLICKLE SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk (LRXA-PATH 75KFD-FI)
- BLICKLE Kngpn Rigd Cstr, Thrm Rbr, 3-1/8", 265 lb. (BKRA-PATH 80G)
- BLICKLE Kngpn Swvl Cstr, Polyurethane, 4", Brake (LER-PATH 100G-FI)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", Brake (LEXR-TPA 160G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80G-FI)
- BLICKLE Kingpin Swivel Cstr, Gry Nylon, 6", Brake (LER-POG 150G-FI)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 240 lb (CH04AMP125TLHK01)
- Blickle Casters