Shop All Bolt Hole Casters
Blickle
Kngpn Swvl Cstr, Polyurethane, 4", Brake
Mfr # LER-PATH 100G-FI
Zoro # G9659426
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 100 mm
- Wheel Width 32 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LER-PATH 100G-FI
- Zoro # G9659426
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M12 |
Swivel Radius | 86 mm |
Overall Height | 125 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- SERVICE CASTER 10" x 3" Flat Free Hand Truck Dolly Wheel Only with 4" Centered Hub&Ball Bearing (SCC-NFB350-4C-BRGKIT)
- DAYTON Semi Pneumatic Wheel, 10 In (SRW-100)
- PARTNERS BRAND Twisted Nylon Rope3/8", 3,240 lb, White, 600'/Case (TWR125)
- BLICKLE SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk (LRXA-PATH 75G-FI)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", 330 lb. (LER-PO 100G)
- BLICKLE Kingpin Swivel Caster, Nylon, 3", Brake (LKR-SPO 75K-FI)
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 2", 165 lb., Blk (BRXA-PO 50G)
- BLICKLE SS Kngpn Swvl Cstr, Urethane, 2", 165 lb. (LRXA-PATH 50G)
- BLICKLE SS Kngpn Swivl Cstr, Nyln, 2", 165 lb., Blk (LRXA-PO 50G)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-PATH 101KF-FI)
- Blickle Bolt Hole Casters