Shop All Bolt Hole Casters
Blickle
Kngpn Swvl Cstr, Polyurethane, 4", 330 lb.
Mfr # LER-PATH 100G
Zoro # G9659469
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Wheel Dia. 100 mm
- Wheel Width 32 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-PATH 100G
- Zoro # G9659469
- UPC # 04047526126360
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M12 |
Swivel Radius | 86 mm |
Overall Height | 125 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Safety Railing, 5ft., Aluminum (AR5 C50 P6)
- HAMILTON V Groove Wheel, 6X2-3/4 1-1/4Rb (W-626-V-1-1/4)
- WERNER 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6212)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- BLICKLE Kingpin Swivel Caster, Solid Rbr, 8", Brake (LER-POEV 200KA-FI-SG)
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 4", Brk (LKRA-PATH 101G-FI)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- BLICKLE SS, Kingpin Swivel Caster, Wht Nyln, 4", Brk (LKRXA-PO 101G-FI)
- BLICKLE Kngpn Rigid Cstr, Solid Rubr, 5", 265 lb. (BKRA-VPA 126K)
- BLICKLE SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk (LRXA-PATH 75G-FI)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 4", 265 lb. (LKRXA-PO 101G)
- Blickle Casters