Shop All Bolt Hole Casters
Blickle
Kingpin Swvl Cstr, Gy Nyln, 3-1/8", 330 lb.
Mfr # LER-POG 80G
Zoro # G0890920
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Wheel Dia. 3-1/8 in
- Wheel Width 1-1/4 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-POG 80G
- Zoro # G0890920
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3-1/8 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 4 in |
Swivel Radius | 3-1/16 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Adjustable Safety Gate, 17in to 18-1/2in (31TT66)
- DAYTON Frame Cover Gasket (MHGXEC82GGS)
- LITTLE GIANT Platform Truck, Hardboard, 30x60 (RNH-3060-6PY)
- ADB HOIST RINGS Hoist Rng, Screw-On, 5/16-18in, 4-7 ft.-lb. (34030S)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", Brake (LEXR-TPA 160G-FI)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 3-1/8", Brk (LKRXA-PO 80G-FI)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", 330 lb. (LER-PO 100G)
- BLICKLE Kingpin Swivel Caster, PU, 8", Brake (LER-PATH 200KA-FI)
- BLICKLE Kingpin Swivel Caster, Nylon, 3", Brake (LKR-SPO 75K-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRXA-TPA 80G-FI)
- ZORO SELECT Kingpin Swivl Caster, Rubbr, 4 in., 396 lb. (BS4 100 GR1E L)
- Blickle Casters