Shop All Bolt Hole Casters
Blickle
Kingpin Swvl Caster, Poly, 3-1/8", Brake
Mfr # LKR-ALTH 80K-FI
Zoro # G9659100
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 80 mm
- Wheel Width 30 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LKR-ALTH 80K-FI
- Zoro # G9659100
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 80 mm |
Wheel Width | 30 mm |
Mounting Bolt Dia. | M12 |
Overall Height | 110 mm |
Swivel Radius | 80 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 1/0 Size, 10 ft., 415 lb. (1DKG8)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- PEERLESS CHAIN 3/8 V10 EYE FOUNDRY HK, UPC, 8477400 (8477400)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1400 lb. (4DU78)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRXA-TPA 80G-FI)
- BLICKLE Kingpin Swivel Caster, Solid Rbr, 8", Brake (LER-POEV 200KA-FI-SG)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 5", Brake (LEXR-TPA 127G-FI)
- BLICKLE Metric Caster (BKRA-VPA-126K)
- BLICKLE Kngpn Rigid Cstr, Urthane, 3", 165 lb. (BRA-PATH 75G)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC (SCC-BH20S314-SPUS-2-TLB-2)
- Blickle Bolt Hole Casters