Shop All Bolt Hole Casters
Blickle
Kingpin Swivel Cstr, Gry Nylon, 5", Brake
Mfr # LER-POG 125G-FI
Zoro # G0891088
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 5 in
- Wheel Width 1-9/16 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-POG 125G-FI
- Zoro # G0891088
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 5-7/8 in |
Swivel Radius | 4-1/16 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW5)
- CASTERHQ 4"x1.25" LIGHT DUTY PHENOLIC WHEEL, SWIVEL CASTER, Commercial, In (LDPH4X125)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- COFFING HOISTS Brake Disc (581J1A)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LER-TPA 102KF-FI)
- BLICKLE Kngpn Swvl Cstr, Polyurethane, 8", Brake (LER-PATH 200G-FI)
- BLICKLE SS, Kingpin Swivel Caster, PU, 5", Brake (LEXR-PATH 125KFD-FI)
- BLICKLE Kngpn Swvl Cstr, Solid Rubr, 4", 245 lb. (LKRA-VPA 101G)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", 330 lb. (LER-PO 100G)
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 3-1/8", Brk (LKRA-PATH 80G-FI)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, M12 Stem Mounted (WGD-60S)
- Blickle Bolt Hole Casters