Shop All Bolt Hole Casters
Blickle
Kingpin Swivel Cstr, Gry Nylon, 4", Brake
Mfr # LER-POG 100G-FI
Zoro # G0891060
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 4 in
- Wheel Width 1-7/16 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-POG 100G-FI
- Zoro # G0891060
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-7/16 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 4-15/16 in |
Swivel Radius | 3-7/16 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (DG16)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Yellow (WB254MS09091)
- DAYTON Bottom Hook Assembly (GGS_56908)
- ZORO SELECT Swivl Plat Castr, Polyolfin, 5 in., 800 lb. (1ULK9)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 3-1/8", Brk (LKRA-VPA 80G-FI)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll (LMDA-PATH 50KF)
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 2", 165 lb., Blk (BRXA-PO 50G)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", 440 lb. (LEXR-TPA 160G)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 3-1/8", Brk (LKRXA-PO 80G-FI)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- Blickle Casters