Shop All Bolt Hole Casters
Blickle
Kingpin Swivel Caster, TPR, 5", 275 lb.
Mfr # LER-TPA 127KF
Zoro # G0891018
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-TPA 127KF
- Zoro # G0891018
- UPC # 04047526734367
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 4-1/16 in |
Overall Height | 5-7/8 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Heavy Duty Weld-On Forged D Shaped Lashing Ring - 47,000 Lbs (FH21441L)
- LOOS Wire Rope Thimble, 1/8 In, 302/304 SS (AN100-C4)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC30029)
- RUBBERMAID COMMERCIAL Mop Bucket/Wringer Replacement Caster, 3", Gray/Silver (FG6111L3GRAY)
- BLICKLE SS Kngpn Swvl Cstr, Urethane, 2", 165 lb. (LRXA-PATH 50G)
- BLICKLE SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk (LRXA-PATH 75KFD-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-TPA 101KF-FI)
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 3", 165 lb., Blk (BRXA-PO 76G)
- BLICKLE SS Kngpn Rigid Cstr, Urethane, 3", 165 lb. (BRXA-PATH 75KFD)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 6", 245 lb., Brk (LKRA-VPA 150K-FI)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 5", Brake (LER-PO 125G-FI)
- Blickle Casters