Shop All Bolt Hole Casters
Blickle
Kingpin Swivel Caster, TPR, 4", Gry, Brake
Mfr # LWGX-TPA 101G-FI
Zoro # G0888419
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
- Mounting Bolt Dia. 3/8 in or 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LWGX-TPA 101G-FI
- Zoro # G0888419
- UPC # 04047526056148
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 3/8 in or 1/2 in |
Swivel Radius | 3-1/2 in |
Overall Height | 5-5/16 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- MIDWEST FASTENER 1/2" Wire Rope Clips 25PK (54675)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- LIFT-ALL Web Sling, Type 4, 9 ft L, 2 in W, Nylon, Yellow (EE1602NTX9)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-PATH 101KF-FI)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 3-1/8", Brk (LKRA-VPA 80G-FI)
- BLICKLE Kngpn Swvl Cstr, Polyurethane, 8", Brake (LER-PATH 200G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LER-TPA 102KF-FI)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Bll (LMDA-PATH 75KF)
- BLICKLE SS Kngpn Swivl Cstr, Nyln, 2", 165 lb., Blk (LRXA-PO 50G)
- DURASTAR Fork ;General Duty 3x1.25" Rigid; (10CR314)
- Blickle Casters