Shop All Bolt Hole Casters
Blickle
Kingpin Swivel Caster, TPR, 4", Brake
Mfr # LER-TPA 102KF-FI
Zoro # G0890902
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LER-TPA 102KF-FI
- Zoro # G0890902
- UPC # 04047526097189
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 86 mm |
Overall Height | 4-15/16 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 8" Dia., 2-5/8" W (53CM86)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 31BF (T31)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 60 In (AC6036)
- MAZZELLA Crosby S-4320 Latch Kit 1.5T Carbon 2T Alloy Hook, 1.66"L X 0.63"W (1096421)
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 3-1/8", Brk (LKRA-PATH 80G-FI)
- BLICKLE SS, Kngpn Rigid Cstr, Polyurthne, 3-1/8" (BKRXA-PATH 80KFD)
- BLICKLE Kingpin Swivel Caster, Solid Rbr, 8", Brake (LER-POEV 200KA-FI-SG)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRXA-TPA 80G-FI)
- BLICKLE Metric Caster (LKRA-VPA-126K-FI)
- BLICKLE Kingpin Swivel Caster, PU, 2", 165 lb. (LRA-PATH 50KF)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set with Total Lock Brake SCC (SCC-BHTTL20S3514-HRS-4)
- Blickle Casters