Shop All Bolt Hole Casters
Blickle
Kingpin Swivel Caster, PU, 8", Brake
Mfr # LER-PATH 200KA-FI
Zoro # G0891359
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 8 in
- Wheel Width 1-9/16 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LER-PATH 200KA-FI
- Zoro # G0891359
- UPC # 04047526100377
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 1-9/16 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 9-1/4 in |
Swivel Radius | 6-1/8 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- ZORO SELECT Bollard, 10-1/4 in. L, 33 lb. (BOL-RF-42-4.5)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Silver (EN1801TX4)
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- BLICKLE SS, Kingpin Swivel Caster, PU, 5", Brake (LEXR-PATH 125KFD-FI)
- BLICKLE Metric Caster (LKRA-VPA-126K-FI)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Bll (LMDA-PATH 75KF)
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 4", Brk (LKRA-PATH 101G-FI)
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 2", 165 lb., Blk (BRXA-PO 50G)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 4", 265 lb. (LKRXA-PO 101G)
- ZORO SELECT Kingpin Swivel Cstr, Poly, 1-3/8 in, 220 lb (LRA-VSTH 35K)
- Blickle Casters