Shop All Bolt Hole Casters
Blickle
Kingpin Swivel Caster, PU, 5", 330 lb.
Mfr # LER-PATH 125KF
Zoro # G0891340
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-PATH 125KF
- Zoro # G0891340
- UPC # 04047526114077
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 4-3/8 in |
Overall Height | 5-7/8 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Cosco Folding 2 Step Stool Ladder, Type 1A (11829GGB)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- ZORO SELECT Anchor Shackle, 17,000 lb, Carbon Steel (55AY31)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (P-RCP-035X013/038K)
- BLICKLE SS, Kngpn Rigid Cstr, Polyurthne, 3-1/8" (BKRXA-PATH 80KFD)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80KF-FI)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 3-1/8", Brk (LKRXA-PO 80G-FI)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll (LMDA-PATH 50KF)
- BLICKLE Kngpn Swvl Cstr, Solid Rubr, 4", 245 lb. (LKRA-VPA 101G)
- BLICKLE Metric Caster (LKRA-VPA-126K-FI)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G-FI)
- Blickle Casters