Shop All Bolt Hole Casters
Blickle
Kingpin Swivel Caster, PU, 4", 330 lb.
Mfr # LER-PATH 100KF
Zoro # G0891158
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-PATH 100KF
- Zoro # G0891158
- UPC # 04047526114053
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 4-15/16 in |
Swivel Radius | 3.3/4 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- DUTTON-LAINSON Plate, Brake Lining Pressure (205123)
- VESTIL 6"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC6-2)
- HARRINGTON Spring Holder, 3/4-2 3/4 Ton Lever Hoists (L5BA0089208)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 3-1/8", Brk (LKRXA-PO 80G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- BLICKLE Kngpn Rigid Cstr, Urthane, 3", 165 lb. (BRA-PATH 75G)
- BLICKLE Kingpin Swivel Caster, Bk Nyln, 3-1/8", Brk (LKRA-POA 80G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 275 lb. (LER-TPA 127KF)
- ZORO SELECT General Purpose Bolt-Hole Caster, 1-3/8 (400K40)
- Blickle Bolt Hole Casters