Shop All Bolt Hole Casters
Blickle
Kingpin Swivel Caster, PU, 2", Brake
Mfr # LRA-PATH 50KF-FI
Zoro # G0888909
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 2 in
- Wheel Width 3/4 in
- Mounting Bolt Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LRA-PATH 50KF-FI
- Zoro # G0888909
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 3/4 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 2 in |
Overall Height | 2-3/4 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Capacity Sticker (900189)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17528V)
- DURASTAR Caster ;3x1" Swvl Fork, Side Lock Brake ; 3x1" TPR Wheel, /GrayBlack;P (06SL310TPR81H-72)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Bll (LMDA-PATH 75KF)
- BLICKLE SS, Kngpn Rigid Cstr, Polyurthne, 3-1/8" (BKRXA-PATH 80KFD)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-TPA 101KF-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LER-TPA 102KF-FI)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 4", Brake (LEXR-TPA 102G-FI)
- BLICKLE Kingpin Swivel Caster, Nylon, 3", Brake (LKR-SPO 75K-FI)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- Blickle Casters