Shop All Bolt Hole Casters
Blickle
Kingpin Swivel Caster, PU, 2", 165 lb.
Mfr # LRA-PATH 50KF
Zoro # G0888951
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Wheel Dia. 2 in
- Wheel Width 3/4 in
- Mounting Bolt Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LRA-PATH 50KF
- Zoro # G0888951
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 3/4 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 2 in |
Overall Height | 2-3/4 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (55ET51)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 24"X36" Deck Size (BTXK-2436-6PY)
- THE BETTER BUNGEE Bungee Cord, Military Green, 30 in. L (BBC30NMG)
- EGA PRODUCTS 130" All-Welded Access Stairway, 10 Steps (H016)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 3-1/8", Brk (LKRXA-PO 80G-FI)
- BLICKLE Kngpn Rigid Cstr, Solid Rubr, 5", 265 lb. (BKRA-VPA 126K)
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 4", Brk (LKRA-PATH 101G-FI)
- BLICKLE Kngpn Swvl Cstr, Polyurethane, 8", Brake (LER-PATH 200G-FI)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 5", Brake (LEXR-TPA 127G-FI)
- BLICKLE Kingpin Swivel Caster, PU, 3", Brake (LRA-PATH 75KF-FI)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, M16x2.0P Stem, Swivel, 1000 kg Cap, Al Foot Pad, Ivory (GD-120-S-NYN)
- Blickle Bolt Hole Casters