Shop All Bolt Hole Casters
Blickle
Kingpin Swivel Caster, Nylon, 3", Brake
Mfr # LKR-SPO 75K-FI
Zoro # G9659198
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 75 mm
- Wheel Width 32 mm
- Mounting Bolt Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LKR-SPO 75K-FI
- Zoro # G9659198
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M12 |
Overall Height | 108 mm |
Swivel Radius | 77.5 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 7/16" Stainless Steel Screw Pin Anchor Shackle - Import - 1 Ton (SPAS716SS)
- AFTERMARKET 4' Long x 1" Wide Eye-To-Eye Loop Nylon Lifting Sling - Universal Fit (OTK20-0244)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4042PBSS)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (30077 GRAY)
- BLICKLE Kngpn Swvl Cstr, TPR Rubber, 4", 243 lb. (LER-TPA 102G)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 4", 245 lb., Brk (LKRA-VPA 101K-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 265 lb. (LKRA-TPA 126G)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Bll (LMDA-PATH 75KF)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 265 lb. (LKRA-TPA 126KF)
- BLICKLE Kingpin Swivel Caster, PU, 8", Brake (LER-PATH 200KA-FI)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-S-HUP)
- Blickle Bolt Hole Casters