Shop All Bolt Hole Casters
Blickle
Kingpin Swivel Caster, Gy Nyln, 3-1/8", Brk
Mfr # LER-POG 80G-FI
Zoro # G0891173
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 3-1/8 in
- Wheel Width 1-1/4 in
- Mounting Bolt Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LER-POG 80G-FI
- Zoro # G0891173
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3-1/8 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 4 in |
Swivel Radius | 3-1/16 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H (30E987)
- DAYTON SS Cable, 1/4 In, 250 Ft, 1280 lb. Capacity (1DLC7)
- PEERLESS Transport Chain, 275 ft., 4700 lb. (5040354)
- US CARGO CONTROL 2' Horizontal Galvanized E Track (Box of 4) (HET2GV-4PK)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-TPA 101G-FI)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", Brake (LEXR-TPA 160G-FI)
- BLICKLE Kngpn Swvl Cstr, Solid Rubr, 4", 245 lb. (LKRA-VPA 101G)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 3-1/8", Brk (LKRXA-PO 80G-FI)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 5", Brake (LEXR-TPA 127G-FI)
- BLICKLE Kingpin Swivel Cstr, Gry Nylon, 5", Brake (LER-POG 125G-FI)
- ZORO SELECT Dual Wheel Bolt Hole Swivel Cstr w/Brake (1MMB7)
- Blickle Bolt Hole Casters