Shop All Bolt Hole Casters
Blickle
Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Pln
Mfr # LMDA-PATH 75G
Zoro # G9657168
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 220 lb.
- Wheel Dia. 75 mm
- Wheel Width 2 x 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LMDA-PATH 75G
- Zoro # G9657168
- UPC # 04047526117740
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 2 x 25 mm |
Mounting Bolt Dia. | M10 |
Overall Height | 98 mm |
Swivel Radius | 71.5 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3648)
- HAMILTON General Service Swivel Caster, 5" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearing (S-GS-5MB)
- CHAMPION POWER EQUIPMENT Rocker Switch Remote, for Handlebar (C18014)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf), Aluminum (Upright), 3 Shelves, 300 lb. (SC13-G)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80KF-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRXA-TPA 80G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 5", Brake (LKRA-TPA 126G-FI)
- BLICKLE Kngpn Rigid Cstr, Solid Rubr, 5", 265 lb. (BKRA-VPA 126K)
- BLICKLE Kingpin Swivel Caster, TPR, 5", Gry, Brake (LWGX-TPA 126G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 5", Brake (LER-PO 125G-FI)
- Blickle Casters