Shop All Bolt Hole Casters
Blickle
Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Bll
Mfr # LMDA-PATH 75KF
Zoro # G9657131
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 220 lb.
- Wheel Dia. 75 mm
- Wheel Width 2 x 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LMDA-PATH 75KF
- Zoro # G9657131
- UPC # 04047526125363
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 2 x 25 mm |
Mounting Bolt Dia. | M10 |
Overall Height | 98 mm |
Swivel Radius | 71.5 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Mounting Base, Floor Mount, 1200 lb., Steel (OZPED1)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- DAYTON Round Sling, Endless, 8 ft., 8400 lb. (2MJN6)
- IRONGUARD Replacement Log Book 70-1065 for Ideal Warehouse Propane Counterbalance Forklift Log (70-1065)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 3-1/8", Brk (LKRXA-PO 80G-FI)
- BLICKLE SS Kngpn Swivl Cstr, Nyln, 2", 165 lb., Blk (LRXA-PO 50G)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 265 lb. (LKRA-TPA 126G)
- BLICKLE Kingpin Swivel Caster, TPR, 5", Brake (LKRA-TPA 126G-FI)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 4", Brake (LEXR-TPA 102G-FI)
- BLICKLE Kngpn Rigid Cstr, Solid Rubr, 5", 265 lb. (BKRA-VPA 126K)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in, 265 lb (LKRXA-TPA 126G-FI)
- Blickle Bolt Hole Casters