Shop All Bolt Hole Casters
Blickle
Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Pln
Mfr # LMDA-PATH 50G-FI
Zoro # G9657238
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Product Group Swivel Caster With Brake
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LMDA-PATH 50G-FI
- Zoro # G9657238
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Overall Height | 71 mm |
Wheel Dia. | 50 mm |
Wheel Width | 2 x 19 mm |
Mounting Bolt Dia. | M10 |
Swivel Radius | 56 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- KINEDYNE Winch Strap, 30 ft. x 3 In., 5400 lb. (323021GRA)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE1801DFX2)
- BLICKLE Metric Caster (LKRA-VPA-126K-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-PATH 101KF-FI)
- BLICKLE SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk (LRXA-PATH 75KFD-FI)
- BLICKLE Kngpn Swvl Cstr, Urthane, 3", 165 lb., Brk (LRA-PATH 75G-FI)
- BLICKLE SS Kngpn Rigid Cstr, Urethane, 3", 165 lb. (BRXA-PATH 75KFD)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 4", 265 lb. (LKRXA-PO 101G)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 165lb (SS03AMX125SWHK01)
- Blickle Casters