Shop All Bolt Hole Casters
Blickle
Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll
Mfr # LMDA-PATH 50KF
Zoro # G9657317
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 176 lb.
- Wheel Dia. 50 mm
- Wheel Width 2 x 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LMDA-PATH 50KF
- Zoro # G9657317
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 50 mm |
Wheel Width | 2 x 19 mm |
Mounting Bolt Dia. | M10 |
Overall Height | 71 mm |
Swivel Radius | 56 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Stair Climbing Hand Truck (274101)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 1 in W, Polyester, Yellow (EE1601DFX15)
- COTTERMAN Safety Railing w/ Toe Board, 4ft., Alum. (AR4T C50 P6)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 3-1/8", Brk (LKRA-VPA 80G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-TPA 101KF-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80G-FI)
- BLICKLE Metric Caster (LKRA-VPA-126K-FI)
- BLICKLE Kingpin Swivel Caster, PU, 8", Brake (LER-PATH 200KA-FI)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, M12 Stem mounted (WGD-80S)
- Blickle Casters