Shop All Bolt Hole Casters
Blickle
Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll
Mfr # LMDA-PATH 50KF-FI
Zoro # G9657116
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 176 lb.
- Wheel Dia. 50 mm
- Wheel Width 2 x 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LMDA-PATH 50KF-FI
- Zoro # G9657116
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 50 mm |
Wheel Width | 2 x 19 mm |
Mounting Bolt Dia. | M10 |
Overall Height | 71 mm |
Swivel Radius | 56 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6208)
- EOSLIFT Industrial Grade M20L (72” long) Manual Pallet Jack 4,400 lbs. 27 in. x 72 in German Seal System with Polyurethane Wheels (M20L)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 16"W - 1.9" Dia. Galvanized Rollers - 13" Between Rails - 3" Roller Centers (5FT-19GSR-13-3)
- WESCO HAND WINCH LIFT: 400LB, COUNTERBALANCE (273516)
- BLICKLE Kngpn Swvl Cstr, Polyurethane, 4", Brake (LER-PATH 100G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- BLICKLE Kngpn Swvl Cstr, Polyurethane, 8", Brake (LER-PATH 200G-FI)
- BLICKLE Kingpin Swivel Cstr, Gry Nylon, 6", Brake (LER-POG 150G-FI)
- BLICKLE Kingpin Swivel Caster, PU, 8", Brake (LER-PATH 200KA-FI)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll (LMDA-PATH 50KF)
- ZORO SELECT Bolt Hole Caster, 165 lb. Load Rating (400K41)
- Blickle Bolt Hole Casters