Shop All Plate Casters
Blickle
Dul Whl Cstr, Swl, Nyln, 9-7/8", 19,800 lb.
Mfr # LSD-GSPO 250K
Zoro # G9663477
product price: $3,223.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,223.99
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
- Load Rating 19,800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LSD-GSPO 250K
- Zoro # G9663477
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 380 mm |
Wheel Dia. | 250 mm |
Wheel Width | 2 x 65 mm |
Mounting Bolt Dia. | M26 |
Caster Plate Size | 300 mm x 400 mm |
Swivel Radius | 235 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385O)
- ZORO SELECT Utility Cord, 3/8 in x 50 ft, 12 Strand (20TL74)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- HUSQVARNA SHEAVE 1/3V 2.65 OD X 0.75 ID (579794501)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Load Rating: 1100 lb. (LEH-ALST 150K-14-FI-CO)
- BLICKLE Swivel Plate Caster, PU, 4", Truck Lock (HRLK-ALTH 100K)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- BLICKLE Rigd Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (B-PO 80G)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHB-TLB-2-R-2)
- Blickle Casters