Shop All Plate Casters
Blickle
Dul Whl Cstr, Swl, Nyln, 11-7/8", 37400 lb.
Mfr # BSD-GSPO 302K
Zoro # G9663440
product price: $3,642.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,642.99
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Super-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
- Load Rating 37,400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BSD-GSPO 302K
- Zoro # G9663440
- UPC # 04047526447649
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 500 mm |
Wheel Dia. | 300 mm |
Wheel Width | 2 x 110 mm |
Mounting Bolt Dia. | M32 |
Caster Plate Size | 400 mm x 500 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-66-EC (230036)
- KNUFFI Surface Guard, Rounded, Reflective Bk/Yl (60-6857)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Yellow (EE2603DFX10)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- BLICKLE Rgd Plate Caster, Nylon, 5", 1650 lb. (BKX-SPO 127XK)
- BLICKLE Swivel Plate Caster, Wht Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 100K-14-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/8" (LKX-POTH 125KAD-14-FI)
- CASTERHQ 5" Blickle Pressed Steel Rigid Caster W/ Blickle Extrathane Polyuret (B-ALTH-125K-12)
- Blickle Plate Casters