Shop All Plate Casters
Blickle
Dul Whl Cstr, Rigd, Nyln, 9-7/8", 19800 lb.
Mfr # BSD-GSPO 250K
Zoro # G9663486
product price: $1,474.99
/ea
Free Shipping & Returns
$1,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Super-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
- Load Rating 19,800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # BSD-GSPO 250K
- Zoro # G9663486
- UPC # 04047526235772
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 380 mm |
Wheel Dia. | 250 mm |
Wheel Width | 2 x 65 mm |
Mounting Bolt Dia. | M26 |
Caster Plate Size | 300 mm x 400 mm |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb., Sym (1NWY4)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EE2602NTX4)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-050 .3125 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-516-050)
- GENIE Cable Assembly, GL #4 (5393GT)
- BLICKLE Rigid Plate Caster, PU, 8", 2200 lb. (BS-GTH 200K-16)
- BLICKLE Swvl Plate Cstr, Wht Nyln, 3-1/8", 507 lb. (LH-PO 82G)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Swivel Plate Cstr, Polyurthan, 5", Brake (LK-PATH 125KF-1-FI)
- BLICKLE Swivl Plate Castr, Gry Nln, 3-1/8", 770 lb. (LH-SPOG 80K-14)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- HAMILTON Medium Service Swivel Caster, 6" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-MS-6NF)
- Blickle Plate Casters