Shop All Plate Casters
Blickle
Csr, Shck Abr Svl Ho Kp, Gry TPR, 240 lb, Bk
Mfr # P16S-RP050K-H-WB
Zoro # G0249390
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # P16S-RP050K-H-WB
- Zoro # G0249390
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-5/16 in |
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 6-9/16 in |
Description
Csr,Shck Abr Svl Ho Kp,Gry TPR,240 lb,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (5077 GRAY)
- SAFETY STEP Safety Step S-07C-S Folding Safety Step - Small, Silver (S-07C-S)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3-51/64 in. W (OZIND025-10CH)
- DAYTON Chain, 5/0 Size, 50 ft., 925 lb. (1DKD2)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LE-TPA 80G-FI)
- BLICKLE Rigid Plt Cstr, Solid Rbr, 6-5/16", 700 lb. (BS-SE 160K-16)
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb., Caster Load Rating Range: Heavy-Duty (LH-GTH 125K-14)
- BLICKLE Rigid Plate Caster, PU, 8", 2200 lb. (BS-GTH 200K-16)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LE-TPA 127G)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Caster Wheel Shape: Extra Crowned (LH-ALBS 150K-16-FI-CO)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel (S-52K-62EMB)
- Blickle Casters