Shop All Polyurethane Wheels
Blickle
Caster Whl, Polyurethane, 3-1/4", 970 lb.
Mfr # HTH 82X60/25-60K
Zoro # G9664746
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 82 mm
- Wheel Width 60 mm
- Fits Axle Dia. 25 mm
- Caster Load Rating Range Heavy Duty
- Caster Wheel/Tread Material Extrathane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # HTH 82X60/25-60K
- Zoro # G9664746
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 82 mm |
Wheel Width | 60 mm |
Fits Axle Dia. | 25 mm |
Hub Width | 60 mm |
Description
Polyurethane On Steel Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FORK EXTENSIONS 6" X 60" STANDARD (FE-6-60)
- CAMPBELL CHAIN & FITTINGS 5/16" Eye Slip Hook, Grade 43, Zinc Plated (T9101524)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Galvanized (GR-F2R-BO-TP42-HDG)
- BLICKLE Wheel, Besthane Polyurethane, 3-1/8in, 400 lb (ALBS 80/15K-BB0.5)
- BLICKLE Castr Wheel, Polyurethane, 12", 5290 lb. (GB 302/30K)
- BLICKLE Caster Wheel, Polyurethane, 4", 660 lb. (ALST 100/15K-BB0.5)
- BLICKLE Caster Wheel, Polyurethane, 6", 1100 lb. (ALST 160/20K-BB0.5)
- BLICKLE Caster Wheel, Polyurthan, 1-3/8", 220 lb. (VSTH 35/6K)
- BLICKLE Caster Wheel, Polyurethane, 2", 330 lb. (VSTH 50/8K)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- Blickle Caster Wheels