Shop All Rubber Wheels
Blickle
Caster Wheel, Rubber, 10", 2200 lb.
Mfr # SE 252/25K-BB0.75
Zoro # G9664840
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Heavy Duty
- Hub Length 90mm
- Fits Axle Dia. 3/4 in
- Tread Standard
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # SE 252/25K-BB0.75
- Zoro # G9664840
- Country of Origin Germany
- Category Rubber Wheels
Dimensions
Hub Length | 90mm |
Fits Axle Dia. | 3/4 in |
Wheel Dia. | 10 in |
Wheel Width | 3-1/8 in |
Bore Dia. | 25mm |
Hub Width | 3-17/32 in |
Description
Rubber On Pressed Steel Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 3500 lb (B3503)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (2609R2632A6E12B4W5C1P6)
- VESTIL ADDITIONAL LOWER BAIL 4.25 X 4.5 X 17.5 (SM-LB-25)
- PEERLESS CHAIN 1/2" V10 OML, UPC, 8451000 (8451000)
- VESTIL Mold on Rubber Wheel 18x3 Black (WHL-MR-18X3)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 24mm Bore - (SCC-RSS830-24MM-KW-2SS)
- SERVICE CASTER SCC - 3" Hard Rubber Wheel Only - 3/8" Bore - 275 lbs Capacity (SCC-HRS314)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore- (SCC-RSS1030-20MM-KW-2SS)
- ZORO SELECT Caster Wheel, 410 lb., 6 D x 2 In. (2RYY1)
- CASTERHQ 5"x2" Stainless RIDGID/Fixed Caster, Thermo Plastic Rubber Wh (CB-MDSRTP5X2)
- HAMILTON Versa-Tech Wheel 8X2 5/8Rb (W-820-TE-5/8)
- Blickle Caster Wheels