Shop All Polyurethane Wheels
Blickle
Caster Wheel, Polyurthan, 1-3/8", 220 lb.
Mfr # VSTH 35/6K
Zoro # G9664971
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 1-3/8 in
- Wheel Width 1-1/16 in
- Fits Axle Dia. 6 mm
- Caster Load Rating Range Medium Duty
- Caster Wheel/Tread Material Extrathane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # VSTH 35/6K
- Zoro # G9664971
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 1-3/8 in |
Wheel Width | 1-1/16 in |
Fits Axle Dia. | 6 mm |
Hub Width | 1-5/32 in |
Description
Polyurethane On Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 5" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 650 lbs Capacity (SCC-POB520)
- COFFING HOISTS High Speed Cluster Gear Mini Hoist (406K1)
- CHASE Swinging Door, 7 x 2.5 ft, Medium Brown (3084RMBR)
- PEERLESS CHAIN #3 HITCH PIN CLIP 50/BAG, ZP, 3450335 (3450335)
- BLICKLE Caster Wheel, Polyurethane, 2", 330 lb. (VSTH 50/8K)
- BLICKLE Caster Wheel, Polyurethane, 4", 660 lb. (ALST 100/15K-BB0.5)
- BLICKLE Wheel, Besthane Polyurethane, 3-1/8in, 400 lb (ALBS 80/15K-BB0.5)
- BLICKLE Castr Wheel, Polyurethane, 12", 5290 lb. (GB 302/30K)
- BLICKLE Caster Wheel, Polyurethane, 6", 1100 lb. (ALST 160/20K-BB0.5)
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1000 lb Cpty (SCC-PUR520-RS)
- ZORO SELECT Caster Wheel, 1000 lb., 8" Wheel Dia. (426A83)
- Blickle Polyurethane Wheels