Shop All Polyurethane Wheels
Blickle
Caster Wheel, Polyurethane, 8", 2655 lb.
Mfr # GST 202/25K-BB0.75
Zoro # G9664527
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 3-1/8 in
- Fits Axle Dia. 3/4 in
- Caster Load Rating Range Heavy Duty
- Caster Wheel/Tread Material Softhane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # GST 202/25K-BB0.75
- Zoro # G9664527
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3-1/8 in |
Fits Axle Dia. | 3/4 in |
Hub Width | 3-17/32 in |
Description
Polyurethane On Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Blue E Track Ratchet Straps (5320SEF-BLU)
- ZORO SELECT Floor Lock, Plate, 6 in. H, 4 x 4-1/2 (16V371)
- WESTWARD 4 ft Fiberglass Stepladder, 300 lb Capacity (44YY63)
- TRI-ARC Stair Unit, 7 Steps, 63" Overall Height (MPASSW7)
- BLICKLE Caster Wheel, Polyurthan, 1-3/8", 220 lb. (VSTH 35/6K)
- BLICKLE Caster Wheel, Polyurethane, 6", 1100 lb. (ALST 160/20K-BB0.5)
- BLICKLE Castr Wheel, Polyurethane, 12", 5290 lb. (GB 302/30K)
- BLICKLE Caster Wheel, Polyurethane, 4", 660 lb. (ALST 100/15K-BB0.5)
- BLICKLE Wheel, Besthane Polyurethane, 3-1/8in, 400 lb (ALBS 80/15K-BB0.5)
- BLICKLE Caster Wheel, Polyurethane, 2", 330 lb. (VSTH 50/8K)
- ZORO SELECT Caster Wheel, 450 lb., 6" Wheel Dia. (426A67)
- Blickle Caster Wheels