Shop All Polyurethane Wheels
Blickle
Caster Wheel, Polyurethane, 8", 1550 lb.
Mfr # ALBS 200/20K-BB0.5
Zoro # G9664098
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Caster Wheel/Tread Material Besthane Soft Polyurethane
- Spanner Bushing Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # ALBS 200/20K-BB0.5
- Zoro # G9664098
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-11/32 in |
Description
Polyurethane On Aluminum Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Turret Bearing, 24" (PTB-24)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, Nylon (BBS36NW)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 2200 lb (38EZEEX4)
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 50ft L (AGUH1250)
- BLICKLE Caster Wheel, Polyurthan, 1-3/8", 220 lb. (VSTH 35/6K)
- BLICKLE Caster Wheel, Polyurethane, 6", 1100 lb. (ALST 160/20K-BB0.5)
- BLICKLE Caster Wheel, Polyurethane, 2", 330 lb. (VSTH 50/8K)
- BLICKLE Caster Wheel, Polyurethane, 4", 660 lb. (ALST 100/15K-BB0.5)
- BLICKLE Castr Wheel, Polyurethane, 12", 5290 lb. (GB 302/30K)
- BLICKLE Wheel, Besthane Polyurethane, 3-1/8in, 400 lb (ALBS 80/15K-BB0.5)
- SERVICE CASTER Case PL538-JD Deck Gauge Wheel Replacement Set (CAS-SCC-POS5138-12-2)
- Blickle Caster Wheels