Shop All Polyurethane Wheels
Blickle
Caster Wheel, Polyurethane, 12", 3968 lb.
Mfr # GST 302/30K
Zoro # G9664658
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 300 mm
- Wheel Width 80 mm
- Fits Axle Dia. 30 mm
- Caster Load Rating Range Heavy Duty
- Caster Wheel/Tread Material Softhane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # GST 302/30K
- Zoro # G9664658
- UPC # 04047526072636
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 300 mm |
Wheel Width | 80 mm |
Fits Axle Dia. | 30 mm |
Hub Width | 90 mm |
Description
Polyurethane On Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- CASTERHQ 10"x3" Kingpinless Heavy Duty Swivel Caster, Super Poly on Iron Whe (CB-10SCSP103)
- NORDOCK Misc, Spring Adjuster 8ft 20-35K, 1 Hole (42-0397)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E30B4C1P6)
- BLICKLE Castr Wheel, Polyurethane, 12", 5290 lb. (GB 302/30K)
- BLICKLE Wheel, Besthane Polyurethane, 3-1/8in, 400 lb (ALBS 80/15K-BB0.5)
- BLICKLE Caster Wheel, Polyurethane, 6", 1100 lb. (ALST 160/20K-BB0.5)
- BLICKLE Caster Wheel, Polyurthan, 1-3/8", 220 lb. (VSTH 35/6K)
- BLICKLE Caster Wheel, Polyurethane, 2", 330 lb. (VSTH 50/8K)
- BLICKLE Caster Wheel, Polyurethane, 4", 660 lb. (ALST 100/15K-BB0.5)
- ZORO SELECT Caster Whel, Polyurethane, 8 in., 1540 lb. (ALST 200/20K-BB0.5)
- Blickle Caster Wheels