Shop All Polyurethane Wheels
Blickle
Caster Wheel, Polyurethane, 10", 2200 lb.
Mfr # GB 252/25K-BB0.75
Zoro # G9664475
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 3-1/8 in
- Fits Axle Dia. 3/4 in
- Caster Load Rating Range Heavy Duty
- Caster Wheel/Tread Material Besthane Polyurethne
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # GB 252/25K-BB0.75
- Zoro # G9664475
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3-1/8 in |
Fits Axle Dia. | 3/4 in |
Hub Width | 3-17/32 in |
Description
Polyurethane On Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Foot, For Model S7706-1 (S7702-1)
- STERLING Rigging/Climbing Rope, 1/2" Dia. x 200' L (AT130190061)
- DAYTON Cable, 1/2 In, L 25 Ft, WLL 4560 Lb (2TAT2)
- VALLEY CRAFT Security Cart, 60X30", Blue (F89556VCBL)
- BLICKLE Wheel, Besthane Polyurethane, 3-1/8in, 400 lb (ALBS 80/15K-BB0.5)
- BLICKLE Caster Wheel, Polyurethane, 4", 660 lb. (ALST 100/15K-BB0.5)
- BLICKLE Caster Wheel, Polyurethane, 2", 330 lb. (VSTH 50/8K)
- BLICKLE Caster Wheel, Polyurethane, 6", 1100 lb. (ALST 160/20K-BB0.5)
- BLICKLE Caster Wheel, Polyurthan, 1-3/8", 220 lb. (VSTH 35/6K)
- BLICKLE Castr Wheel, Polyurethane, 12", 5290 lb. (GB 302/30K)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. (29XU78)
- Blickle Caster Wheels