Shop All Plastic Wheels
Blickle
Caster Wheel, Nylon, 8", 2200 lb., White
Mfr # SPO 201/20K-BB0.5
Zoro # G9664895
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 1/2 in
- Wheel Width 2 in
- Caster Load Rating Range Heavy Duty
- Caster Wheel/Tread Material Heavy Duty Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # SPO 201/20K-BB0.5
- Zoro # G9664895
- Country of Origin Germany
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 1/2 in |
Wheel Width | 2 in |
Hub Width | 2-11/32 in |
Description
Nylon Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- IRONGUARD Replacement Checklist 70-1077 for Ideal Warehouse Electric Narrow Aisle Forklift Checklist Caddy (70-1077)
- T.W. EVANS CORDAGE CO .09375 in. x 1000 ft. Solid Braid Polyester Rope (294-030-70)
- ZORO SELECT Caster Wheel, Polyurthane, 12 in., 3500 lb. (W-1230-D-1)
- BLICKLE Caster Wheel, Nylon, 4", 1100 lb. (SPO 100/15K-BB0.5)
- BLICKLE Caster Wheel, Nylon, 3", 660 lb. (SPO 75/15K-BB0.5)
- BLICKLE Caster Wheel, Cast Nylon, 8", 9920 lb. (GSPO 202/45K)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 5/8 Axle (CW-415-PO 5/8)
- PEGASUS Wheel, White, Nylon, 6" x 2", Prec Brg (P-NM-060X020/050K)
- COLSON Colson® 2 Series Wheel 2.00003.944 - 3-1/2 x 1-1/4 Polyurethane on Polyolefin 3/8 Delrin Bushng (2.00003.944)
- COLSON ® 2 Series Wheel - 10 x 2-1/2 Polyurethane/Polyolefin 3/4 Roller Bearing (7.00010.959 WS)
- Blickle Plastic Wheels