Shop All Plastic Wheels
Blickle
Caster Wheel, Nylon, 3", 660 lb.
Mfr # SPO 75/15K-BB0.5
Zoro # G9664929
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Fits Axle Dia. 1/2 in
- Wheel Width 1-1/4 in
- Caster Load Rating Range Heavy Duty
- Caster Wheel/Tread Material Heavy Duty Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # SPO 75/15K-BB0.5
- Zoro # G9664929
- Country of Origin Germany
- Category Plastic Wheels
Dimensions
Wheel Dia. | 3 in |
Fits Axle Dia. | 1/2 in |
Wheel Width | 1-1/4 in |
Hub Width | 1-3/8 in |
Description
Nylon Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Blue Heavy Duty Ratchet Strap - No Hook (5420FE-BLU)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6636B)
- MARTIN SPROCKET & GEAR Split Gland Seal - Loose, CSS3 (CSS3)
- MAG-MATE Lifting Magnet, 400 lb Cap, 7-3/4 In OAL (CL0400)
- BLICKLE Caster Wheel, Nylon, 4", 1100 lb. (SPO 100/15K-BB0.5)
- BLICKLE Caster Wheel, Cast Nylon, 8", 9920 lb. (GSPO 202/45K)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- CASTERHQ TP-40F, 1.75" Wheel, Retractable Leveling Machine Casters, 4 Pack - (TP9340-01-NYL-IPC)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (1NWT7)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 250 lb. (26Y355)
- CASTERHQ 8"x3", 2-1/4" HUB Length, Offset HUB, Pneumatic Wheel (AIR Fille (CB-FP82O-)
- Blickle Plastic Wheels