Shop All Plastic Wheels
Blickle
Caster Wheel, Nylon, 10", 4400 lb.
Mfr # SPO 250/25K-BB0.75
Zoro # G9664901
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Fits Axle Dia. 3/4 in
- Wheel Width 2-9/16 in
- Caster Load Rating Range Heavy Duty
- Caster Wheel/Tread Material Heavy Duty Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # SPO 250/25K-BB0.75
- Zoro # G9664901
- Country of Origin Germany
- Category Plastic Wheels
Dimensions
Wheel Dia. | 10 in |
Fits Axle Dia. | 3/4 in |
Wheel Width | 2-9/16 in |
Hub Width | 2-35/64 in |
Description
Nylon Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 31/32 in Hook Opening (LB008-SC-15)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 69In (5JEV0)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- ZORO SELECT Column Protectr, Fits 8 in., HDPE, Yllw (17248)
- BLICKLE Caster Wheel, Nylon, 4", 1100 lb. (SPO 100/15K-BB0.5)
- BLICKLE Caster Wheel, Cast Nylon, 8", 9920 lb. (GSPO 202/45K)
- BLICKLE Caster Wheel, Nylon, 3", 660 lb. (SPO 75/15K-BB0.5)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 1250 lb. (P-N-050X020/050K-001)
- COLSON Colson® 2 Series Wheel 5.00006.929 WS - 6 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing (5.00006.929 WS)
- ZORO SELECT Caster Wheel, 5000 lb., 8" dia., 2-1/2" W (W-825-FSH-3/4MC)
- SERVICE CASTER Case PL538-JD Deck Gauge Wheel Replacement (CAS-SCC-POS5138-12)
- Blickle Caster Wheels