Shop All Plastic Wheels
Blickle
Caster Wheel, Cast Nylon, 8", 9920 lb.
Mfr # GSPO 202/45K
Zoro # G9664341
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 200 mm
- Fits Axle Dia. 45 mm
- Wheel Width 80 mm
- Caster Load Rating Range Super-Heavy Duty
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # GSPO 202/45K
- Zoro # G9664341
- Country of Origin Germany
- Category Plastic Wheels
Dimensions
Wheel Dia. | 200 mm |
Fits Axle Dia. | 45 mm |
Wheel Width | 80 mm |
Hub Width | 90 mm |
Description
Nylon Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50302BK)
- PEERLESS CHAIN 2"X 30' SWR INLINE W/FLAT HOOK, CC2630 (CC2630)
- BAUER LADDER 4 ft Fiberglass Stepladder (35204)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250872CF)
- BLICKLE Caster Wheel, Nylon, 4", 1100 lb. (SPO 100/15K-BB0.5)
- BLICKLE Caster Wheel, Nylon, 3", 660 lb. (SPO 75/15K-BB0.5)
- R.W. ROGERS CO High Temp Wheel, Stainless Caster, PK2 (CAS507-SP)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYZ9)
- ZORO SELECT Caster Wheel, 1000 lb., 8 D x 2 In. (1NWT8)
- ZORO SELECT Caster Wheel, 3500 lb., 8" dia., 4" W (W-840-D-1-1/2MC)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- Blickle Plastic Wheels