Shop All Plastic Wheels
Blickle
Caster Wheel, Cast Nylon, 12", 22,000 lb.
Mfr # GSPO 302/70K
Zoro # G9664481
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 300 mm
- Fits Axle Dia. 70 mm
- Wheel Width 110 mm
- Caster Load Rating Range Super-Heavy Duty
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # GSPO 302/70K
- Zoro # G9664481
- Country of Origin Germany
- Category Plastic Wheels
Dimensions
Wheel Dia. | 300 mm |
Fits Axle Dia. | 70 mm |
Wheel Width | 110 mm |
Hub Width | 120 mm |
Description
Nylon Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Geared Trolley, 6600 lb. (GT030-8-10)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- RWM Kingpinless Swivel Plate Caster, 3000 lb. (76-DUR-0630-S)
- US CARGO CONTROL 3/8" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-6)
- BLICKLE Caster Wheel, Nylon, 4", 1100 lb. (SPO 100/15K-BB0.5)
- BLICKLE Caster Wheel, Cast Nylon, 8", 9920 lb. (GSPO 202/45K)
- BLICKLE Caster Wheel, Nylon, 3", 660 lb. (SPO 75/15K-BB0.5)
- CC NYLEX Caster Wheel, CC Nylex, 4", 1000 lb. (CDP-Z-183)
- ZORO SELECT Caster Wheel, Polyolefin, 5in, 350 lb, Black (26Y368)
- PEGASUS Wheel, Blck Plypropyln, 5" x 2", Rolr Brg (P-PB-050X020/050R)
- ZORO SELECT Caster Wheel, 10,000 lb., 8" dia., 3" W (W-830-FST-1-1/4)
- Blickle Caster Wheels