Shop All Bolt Hole Casters
This Product is Discontinued
Blickle
8" BLICKLE RIGID CASTER - B-ALEV 200K (Discontinued)
Mfr # B-ALEV 200K
Zoro # G5306482
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # B-ALEV 200K
- Zoro # G5306482
- Country of Origin Germany
- Category Bolt Hole Casters
Description
Pressed Steel Casters, Medium Duty Brackets, With Top Plate Fitting, Wheel With Elastic Solid Rubber Tire ‘Blickle Easyrollâ’ Lead Time: 3 Days Wheel Ø (D) [Mm]: 200 Tire Width (T2) [Mm]: 50 Load Capacity [Kg]: 400 Bearing Type: Ball Bearing Axle Bore Ø (D) [Mm]: - Hub Length (T1) [Mm]: - Total Height [Mm]: 235 Plate Size [Mm]: 140 X 110 Bolt Hole Spacing [Mm]: 105 X 75-80 Bolt Hole Ø [Mm]: 11 Offset Swivel Caster [Mm]: 65 Stem Ø [Mm]: - Stem Legnth [Mm]: - Tread &Amp; Tire Hardness: 65&Deg; Shore A Temperature Rating: (-)25&Deg; C To +80&Deg; C, Temporarily Up To +100&Deg;C. At Ambient Temperatures Above +60&Deg;C The Load Capacity Is Reduced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.